60B80F X 1-15/16
Description
H60B80F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS80 1 15/16
BDI # 915820
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.539
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Finished Bore
8014MT170A-F1.875
Description
8014MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-F1.8750
BDI # 927417
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
808MT20A-F1.875
Description
808MT20A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT20A-F1.8750
BDI # 927481
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
8014MT40A-F1.875
Description
8014MT40A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT40A-F1.8750
BDI # 927433
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40