9014MT40A-F1.875
Description
9014MT40A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT40A-F1.8750
BDI # 927570
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
908MT85A-F1.875
Description
908MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F1.8750
BDI # 927672
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
9014MT55A-F1.875
Description
9014MT55A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT55A-F1.8750
BDI # 927585
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
9014MT115A-F1.875
Description
9014MT115A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F1.8750
BDI # 927551
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
9014MT85A-F1.875
Description
9014MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT85A-F1.8750
BDI # 927599
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85