60B96F X 1-15/16
Description
60B96F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS96 1 15/16
BDI # 915846
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.36
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Finished Bore
60B112F X 1-15/16
Description
60B112F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS112 1 15/16
BDI # 915410
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
60B84F X 1-15/16
Description
60B84F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS84 1 15/16
BDI # 915833
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Finished Bore
50B112F X 1-15/16
Description
50B112F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS112 1 15/16
BDI # 915020
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
14414MT85A-F1.875
Description
14414MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F1.8750
BDI # 923078
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85