SNP-30-500X 18 1/2

COMPARE

SNP-30-500X 18 1/2

Description
SNP-30-500X 18 1/2 LOCKNUT ASSY

TIMKEN

Part # SNP-30-500 X 18 1/2

BDI # 1373373

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 249.885
Length Thru Bore - Inch: 9.838
Bore - Millimeter: 469.9

Bore - Inch: 18.5

Price Inventory : Available to order
Loading Price
QTY
230SM470-MA

COMPARE

230SM470-MA

Description
230SM470-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE 470MM X 720MM X 260MM

FAG

Part # 230SM470-MA

BDI # 1141015

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SDAF230/500KX18 12

COMPARE

SDAF230/500KX18 12

Description
SDAF230/500KX18 12 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF230/500KX18 12

BDI # 1372950

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 552.45
Other Features: Double Row | Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 45.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 431.8

Price Inventory : Available to order
Loading Price
QTY