Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
23096KYMBW507C08C3
Description
23096KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 23096KYMBW507C08C3
BDI # 20055260
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LL771948-90010
Description
LL771948-90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Part # LL771948-90010
BDI # 1363755
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Outside Diameter - Millimeter:
565.15
Bore - Millimeter:
476.25
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
661029
Assembly Components:
LL771948 (1) | LL771911 (1)
Basic Number:
LL771948
Precision Class:
Standard
TS4-6E-23296BL1K#01
Description
TS4-6E-23296BL1K#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS4-6E-23296BL1K#01
BDI # 17150065
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 250 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23996 CAK/W33
Description
23996 CAK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23996 CAK/W33
BDI # 1268208
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing