M272749-90044
Description
M272749-90044 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # M272749-90044
BDI # 1366170
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Outside Diameter - Millimeter:
679.45
Bore - Millimeter:
479.425
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
660041
Assembly Components:
M272749 (2) | M272710D (1) | M272749XC (1)
Basic Number:
M272749
Precision Class:
Standard
23196YMBW507C08C3
Description
23196YMBW507C08C3 SPHERICAL RLR BRG
Part # 23196YMBW507C08C3
BDI # 24449060
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU1096EAMAWEW236C6
Description
NU1096EAMAWEW236C6 CYLINDRICAL RLR BRG ; SGL ROW
Part # NU1096EAMAWEW236C6
BDI # 24716558
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ1096EMAWEW45AW50AC3
Description
NJ1096EMAWEW45AW50AC3 ; CYLINDRICAL ROLLER BEARING
Part # NJ1096EMAWEW45AW50AC3
BDI # 21564568
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NP168674-902A1
Description
NP168674-902A1 ; 24IN OD TAPERED ROLLER BEARING
Part # NP168674-902A1
BDI # 21966636
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
662867
Housing Style:
679.45
Assembly Components:
NP168674 (1) | NP292535 (1)
Slot to Slot Distance - Millimeter:
18.875
Rolling Element:
26.75
Precision Class:
Standard