241/500CAMK30E4
Description
241/500CAMK30E4 SPHERICAL ROLLER BRG ; 500MM DIA BORE 830MM OD 325MM W
Part # 241/500CAMK30E4
BDI # 25935572
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/500CAMK30E4C3
Description
241/500CAMK30E4C3 SPHERICAL ROLLER BRG ; 500MM DIA BORE 830MM OD 325MM W
Part # 241/500CAMK30E4C3
BDI # 25931695
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SNP-30-530X 19 1/2
Description
SNP-30-530X 19 1/2 LOCKNUT ASSY ; POR NON RETURNABLE
Part # SNP-30-530X 19 1/2
BDI # 1373376
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
268.707
Length Thru Bore - Inch:
10.579
Bore - Millimeter:
495.3
Bore - Inch:
19.5
241/500-BEA-XL-K30-MB1
Description
241/500-BEA-XL-K30-MB1 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 241/500-BEA-XL-K30-MB1
BDI # 19408909
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LM772748-90037
Description
LM772748-90037 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # LM772748-90037
BDI # 1365230
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.995
Outside Diameter - Millimeter:
634.873
Bore - Millimeter:
488.95
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
660102
Assembly Components:
LM772748 (1) | LM772710 (1)
Basic Number:
LM772748
Precision Class:
Standard