UCFC212-207D1
Description
UCFC212-207D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFC212-207D1
BDI # 1232871
Features
Cartridge Pilot Diameter - Inch:
5.315
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Spigot Joint | Has Flinger
Global Part Number GPN:
553748
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCFX10-200D1
Description
UCFX10-200D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFX10-200D1
BDI # 1233790
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
552738
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
UCFL210-200D1
Description
UCFL210-200D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFL210-200D1
BDI # 1233335
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
552617
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
UC213-208D1
Description
UC213-208D1 INSERT BEARING ; 2.5"ID 4.7244"OD 2.563"W SET SCREW
Part # UC213-208D1
BDI # 1232079
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564685
Mounting Method:
Set Screw
UCF210-200D1
Description
UCF210-200D1 FLANGED BLOCK BEARING ; 2" BORE 6.2" BOLT CIRCLE
Part # UCF210-200D1
BDI # 1232492
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552672
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157