Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
39368
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
D60B20H X 2 KW 2SS
Description
D60B20H X 2 KW 2SS CHAIN SPROCKET ; 60 ANSI 20 TEETH 2" BORE
Part # D60B20H X 2 KW 2SS
BDI # 22492898
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
D80B20H X 50MM 14X3.8MM KW 2SS
Description
D80B20H X 50MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Part # D80B20H X 50MM 14X3.8MM KW 2SS
BDI # 22967053
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H80B20X50MM 14X3.8MM KW 2SS
Description
H80B20X50MM 14X3.8MM KW 2SS CHN SPRKT ; (1)SS OVER KW (1)SS AT 120DEG W/HT
Part # H80B20X50MM 14X3.8MM KW 2SS
BDI # 23711188
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore