B 2 3/16
Description
B 2 3/16 SPLIT TAPER BUSHING ; 2-3/16" BORE 2-5/8" OD 1-15/16" LTB
Part # 3694908
BDI # 326923
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Global Part Number GPN:
458898
Bushing Series:
B
B 2 3/8
Description
B 2 3/8 SPLIT TAPER BUSHING ; 2-3/8" BORE 2-5/8" OD 1-15/16" LTB
Part # 3694924
BDI # 326924
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
458899
Bushing Series:
B
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Global Part Number GPN:
17220
Bushing Series:
E
FBE920X2
Description
FBE920X2 FLANGE BEARING UNIT ; 2" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # 730026
BDI # 310608
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
22130
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
R1 2 7/8
Description
R1 2 7/8 SPLIT TAPER BUSHING ; 2-7/8" BORE 4" OD 2.88" LTB
Part # 1070358
BDI # 326634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Global Part Number GPN:
459090
Bushing Series:
R1