7212-B-XL-2RS-TVP
Description
7212-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 60MM X 110MM X 22MM
Part # 7212-B-XL-2RS-TVP
BDI # 1151752
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6311-C3
Description
6311-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 55MM BORE
Part # 6311-C3
BDI # 1150864
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3608
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3314-BD-XL
Description
3314-BD-XL X-LIFE BALL BEARING ; ANGULAR CONTACT 70MM X 150MM X 63.5MM
Part # 3314-BD-XL
BDI # 19408419
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
33010-XL
Description
33010-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 50MM ID
Part # 33010-XL
BDI # 1410872
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653938
Precision Class:
Standard
Basic Number:
33010