1060T31/35 SHAFT HUB 2.125 1/2X1/4 KW
Description
1060T31/35 SHAFT HUB 2.125 1/2X1/4 KW ; COUPLING HUB NR 0713016
Part # 4300263
BDI # 18105290
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
144.526
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
73.152
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
103.124
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1025G FLEX HUB 2.9375 3/4X3/8KW 0788532
Description
1025G FL HUB 2.9355 KW3/4 ; 0788532
Part # 4400216
BDI # 18104634
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1030G FLEX HUB 2.625 5/8X5/16KW 0788531
Description
1030G FL HUB 2.623 KW 5/8 ; 0788531
Part # 4400215
BDI # 18104708
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1080T HUB 2.375 5/8X5/16KW NR 0713150
Description
1080T HUB 2.3750 BORE ; 0713150 KW1/2X1/4 NON-STD
Part # 4300285
BDI # 18105611
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1030G FLEX HUB 2.75 5/8X5/16KW 0744692
Description
1030G FL HUB 2.748 +.001 ; 0744692
Part # 4400115
BDI # 18104594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs