IR60X68X25-XL
Description
IR60X68X25-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE
Part # IR60X68X25-XL
BDI # 18315631
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373958
Self Aligning:
No
PME50-XL-N
Description
PME50-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 50MM BORE 135MM BOLT
Part # PME50-XL-N
BDI # 1412104
Features
Cartridge Pilot Diameter - Inch:
4.331
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.7
Nominal Bolt Circle Diameter Round - Inch:
5.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot
Global Part Number GPN:
547499
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
IR50X58X22-XL
Description
IR50X58X22-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 50MM BORE 58MM OD
Part # IR50X58X22-XL
BDI # 18314344
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373945
Self Aligning:
No
NKS50
Description
NKS50 NEEDLE ROLLER BEARING ; NON-RETURNABLE 50MM BORE 65MM OD
Part # NKS50
BDI # 1411976
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591224
Self Aligning:
No