TB22439E
Description
TB22439E TAKE-UP ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 2023946
BDI # 574944
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Extended Inner Race | Spring Loaded Lip Contact Seal | With Set Screw
Global Part Number GPN:
675042
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
DSB22447H18
Description
DSB22447H18 TAKE-UP ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 2001244
BDI # 580952
Features
Inch - Metric:
Inch
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Double Row | Extended Inner Race | Hinged Top | Welded Steel Frame | Floating Labyrinth | With Set Screw
Global Part Number GPN:
675039
Housing Style:
Top Angle
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Unit with Frame
21235
Description
21235 PILLOW BLOCK BABB SLEEVE BEARING ; 2-3/16" SHAFT DIA
Part # 2006775
BDI # 582481
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
450615
Number of Rows of Rollers:
Single Row
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row
Global Part Number GPN:
245662
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2