22212EAE4
Description
22212EAE4 SPHERICAL ROLLER BRG ; 60MM BOREX110MM ODX28MM W 2-ROW
Part # 22212EAE4
BDI # 1412653
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6310VVC3
Description
6310VVC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310VVC3
BDI # 1186817
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5760
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6313ZZC3
Description
6313ZZC3 DEEP GROOVE BALL BRG ; 65MM BOREX140MM ODX33MM W 1-ROW
Part # 6313ZZC3
BDI # 1186857
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5732
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212ZZC3
Description
6212ZZC3 DEEP GROOVE BALL BRG ; 60MM BOREX110MM ODX22MM W 1-ROW
Part # 6212ZZC3
BDI # 1412930
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5755
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6013DDUC3
Description
6013DDUC3 DEEP GROOVE BALL BRG ; 65MM BOREX100MM ODX18MM W 1-ROW
Part # 6013DDUC3
BDI # 1412834
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5947
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No