Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257547
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.35
Length Thru Bore - Inch:
2.376
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
6212/C3
Description
6212/C3 DEEP GROOVE BALL BRG ; 60MM BORE 110MM OD 22MM WD
Part # 6212/C3
BDI # 1416971
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2431
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5310CZZG
Description
MRC.5310CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5310CZZG
BDI # 663016
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256412
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No