L190 2-1/8 1/2X1/4 KW
Description
L190 2-1/8 1/2X1/4 KW COUPLING HUB ; 2-1/8" BORE 4" HUB DIA
Part # L190-HUB-2-1/8-1/2X1/4KW
BDI # 592779
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling