HD100B18F X 2
Description
HD100B18 X 2 RLR CHAIN SPROCKET ; 100 CHAIN 18 TEETH 2 STRD 2IN BORE
Part # HD100B18F X 2
BDI # 21972524
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
HD100B18F X 2-1/8
Description
HD100B18 X 2-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 18 TEETH 2 STRD 2-1/8IN BORE
Part # HD100B18F X 2-1/8
BDI # 21972526
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
D100B18H X 2-1/2
Description
D100B18H X 2-1/2 SPROCKET ; 7.839" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B18H X 2-1/2
BDI # 21463074
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
D100B18H X 2-3/4
Description
D100B18H X 2-3/4 SPROCKET ; 7.839" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B18H X 2-3/4
BDI # 21472682
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
D100B18H X 2-3/8
Description
D100B18H X 2-3/8 SPROCKET ; 7.839" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B18H X 2-3/8
BDI # 21463076
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore