D100B20H X 2-1/4
Description
D100B20H X 2-1/4 SPROCKET ; 1-1/4" PITCH 2-1/4" BORE 20-TEETH
Part # D100B20H X 2-1/4
BDI # 21542429
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
HD100B20F X 2-7/8
Description
HD100B20 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH 2 STRD 2-7/8IN BORE
Part # HD100B20F X 2-7/8
BDI # 21972560
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
D100B20H X 2-3/4
Description
D100B20H X 2-3/4 CHAIN SPROCKET ; 8.64IN OD X 3.37IN LTB X 1-1/4IN P STEEL
Part # D100B20H X 2-3/4
BDI # 21574736
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
HD100B20F X 2-11/16
Description
HD100B20 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH 2 STRD 2-11/16IN BORE
Part # HD100B20F X 2-11/16
BDI # 21972556
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
HD100B20F X 2-7/16
Description
HD100B20 X 2-7/16 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH 2 STRD 2-7/16IN BORE
Part # HD100B20F X 2-7/16
BDI # 21972558
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore