H60B18F X 2-3/16
Description
H60B18 X 2-3/16 RLR CHAIN SPROCKET ; 60 CHAIN 18 TEETH TYPE B 2-3/16IN BORE
Part # H60B18F X 2-3/16
BDI # 21972092
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore