Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H80B18 X 50MM 14X3.8MM KW 2SS
Description
H80B18 X 50MM 14X3.8MM KW 2SS SPROCKET ; 6.271" OD X 1-5/8" LTB X 1" P STEEL
Part # H80B18 X 50MM 14X3.8MM KW 2SS
BDI # 21525145
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H80B18 X 2-1/4
Description
80B18H X 2-1/4 SPROCKET ; 6.271" OD X 1-5/8" LTB X 1" P STEEL
Part # H80B18 X 2-1/4
BDI # 21462992
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
80B18H X 2-1/8
Description
80B18H X 2-1/8 SPROCKET ; 6.271" OD X 1-5/8" LTB X 1" P STEEL
Part # 80B18H X 2-1/8
BDI # 21462993
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore