HD80B18F X 2-1/8 KW 2SS
Description
HD80B18F X 2-1/8 KW 2SS SPROCKET ; 80 ANSI 18 HRD TEETH 2-1/8" BORE
Part # HD80B18F X 2-1/8 KW 2SS
BDI # 24967132
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
HD80B18F X 2-1/4
Description
HD80B18 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 18 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B18F X 2-1/4
BDI # 21972953
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
HD80B18F X 2-15/16
Description
HD80B18 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 18 TEETH 2 STRD 2-15/16IN BORE
Part # HD80B18F X 2-15/16
BDI # 21972955
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
HD80B18F X 2-3/4
Description
HD80B18 X 2-3/4 RLR CHAIN SPROCKET ; 80 CHAIN 18 TEETH 2 STRD 2-3/4IN BORE
Part # HD80B18F X 2-3/4
BDI # 21972957
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore