HD80B20F X 2-1/4
Description
HD80B20 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 20 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B20F X 2-1/4
BDI # 21972961
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
D80B20H X 50MM 14X3.8MM KW 2SS
Description
D80B20H X 50MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Part # D80B20H X 50MM 14X3.8MM KW 2SS
BDI # 22967053
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore