DS100A18H X 2-7/16 W/5/8 KW 2SS
Description
DS100A18H X 2-7/16 W/5/8 KW 2SS SPROCKET ; 2-7/16" BORE W/5/8 KW 2SS W/HT
Part # DS100A18H X 2-7/16 W/5/8 KW 2SS
BDI # 23776721
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
DS100A18H X 2 W/5/8IN KW 2SS
Description
DS100A18H X 2 W/5/8IN KW 2SS SPROCKET ; 2" BORE W/5/8" KW 2SS W/HT
Part # DS100A18H X 2 W/5/8IN KW 2SS
BDI # 23776725
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore