H80A20 X 2-7/8
Description
H80A20 X 2-7/8 CHAIN SPROCKET ; 6.91" OD X 1" P STEEL
Part # H80A20 X 2-7/8
BDI # 21462949
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H80A20X55MM FULLY SPLIT W/HOLES PER DWG
Description
H80A20X55MM SPLIT W/HOLES PER DWG SPRKT ; (4)13MM DIA HOLES EQ SPACED ON 110MM BC
Part # H80A20X55MM FULLY SPLIT W/HOLES PER DWG
BDI # 23048395
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Type
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore