H100B11F X 2-3/16
Description
H100B11F-2-3/16 ROLLER CHAIN SPROCKET ; 2-3/16" BORE KW 2SS W/HT
Part # 100BS11 2 3/16
BDI # 917188
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore
H100B11F X 2
Description
H100B11F X 2 ROLLER CHAIN SPROCKET ; 2" BORE KW 2SS W/HT
Part # 100BS11 2
BDI # 917187
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore
H100B11 X 2-1/4
Description
100B11H X 2-1/4 SPROCKET ; 5.008" OD X 1-7/8" LTB X 1-1/4" P STEEL
Part # H100B11 X 2-1/4
BDI # 21462704
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore
HD120B11F X 2-3/8
Description
HD120B11 X 2-3/8 RLR CHAIN SPROCKET ; 120 CHAIN 11 TEETH 2 STRD 2-3/8IN BORE
Part # HD120B11F X 2-3/8
BDI # 21972670
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Finished Bore
H140B11F X 2-3/4
Description
H140B11 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 11 TEETH TYPE B 2-3/4IN BORE
Part # H140B11F X 2-3/4
BDI # 21971748
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Finished Bore