H60B23F X 2-7/16
Description
H60B23 X 2-7/16 RLR CHAIN SPROCKET ; 60 CHAIN 23 TEETH TYPE B 2-7/16IN BORE
Part # H60B23F X 2-7/16
BDI # 21972132
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
H60B23 X 50MM 14X3.8MM KW 2SS
Description
H60B23 X 50MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Part # H60B23 X 50MM 14X3.8MM KW 2SS
BDI # 22967051
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
H60B23 X 2.75 KW 2SS
Description
H60B23 X 2.75 KW 2SS SPROCKET
Part # H60B23 X 2.75 KW 2SS
BDI # 25879809
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore