3114MG125BF-F2.375
Description
3114MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F2.375
BDI # 922261
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3114MG125BF-F2.125
Description
3114MG125BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F2.125
BDI # 922259
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3114MG125BF-F2.500
Description
3114MG125BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F2.500
BDI # 922262
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3114MG68BF-F2.250
Description
3114MG68BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG68BF-F2.2500
BDI # 922277
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3114MG90BF-F2.250
Description
3114MG90BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG90BF-F2.2500
BDI # 922287
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90