3814MT170AF-F2.250
Description
3814MT170AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-F2.250
BDI # 925085
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
3814MT170AF-F2.125
Description
3814MT170AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-F2.125
BDI # 925084
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
3814MT170AF-F2.500
Description
3814MT170AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-F2.500
BDI # 925087
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
3814MT115AF-F2.000
Description
3814MT115AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-F2.000
BDI # 925053
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
388MT50AF-F2.125
Description
388MT50AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-F2.1250
BDI # 925287
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50