6814MT115A-F2.000
Description
6814MT115A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT115A-F2.0000
BDI # 927113
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6814MT170A-F2.125
Description
6814MT170A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F2.1250
BDI # 927128
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT170A-F2.375
Description
6814MT170A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F2.3750
BDI # 927130
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT170A-F2.500
Description
6814MT170A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F2.5000
BDI # 927131
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT85A-F2.000
Description
6814MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT85A-F2.0000
BDI # 927172
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85