100BS13 2
Description
100BS13 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS13 2
BDI # 614151
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
With 2 Set Screw
Global Part Number GPN:
35442
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
H100B17 X 2-3/4
Description
100B17H X 2-3/4 SPROCKET ; 7.436" OD X 1-3/4" LTB X 1-1/4" P STEEL
Part # H100B17 X 2-3/4
BDI # 21462701
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
100BS15 X 2-1/2
Description
100BS15 X 2-1/2 CHAIN SPROCKET ; 100CHAIN 15T
Part # 100BS15 X 2-1/2
BDI # 24754323
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore