D80C60 2 15/16 W/LIGHT HOLES
Description
D80C60 2 15/16 W/LIGHT HOLES SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Part # D80C60 2 15/16 W/LIGHT HOLES
BDI # 21445532
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore