Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
25
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
25
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
P2B515-USAF-207LER
Description
P2B515-USAF-207LER; 040752 ; PILLOW BLK BRG
Part # 040752
BDI # 243602
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.156
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
521338
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.819
Other Features:
Single Row | Thin Wall
Global Part Number GPN:
522302
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PLB6839R
Description
PLB6839R PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE
Part # 2004846
BDI # 575049
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516666
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55