6010-2RSR-L038-C3
Description
6010-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6010-2RSR-L038-C3
BDI # 20846739
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Lip Seal | Polyrex EM Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GEZM 200 ES-2RS
Description
GEZM 200 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZM 200 ES-2RS
BDI # 1268917
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
SAA 50 TXE-2LS
Description
SAA 50 TXE-2LS ROD END PLAIN BRG ; NON-RETURNABLE
Part # SAA 50 TXE-2LS
BDI # 1262423
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
31
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Mounting Thread:
M45 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element:
Spherical Plain Bearing
SALA 50 TXE-2LS
Description
SALA 50 TXE-2LS ROD END PLAIN BRG ; NON-RETURNABLE
Part # SALA 50 TXE-2LS
BDI # 1262424
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
31
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Mounting Thread:
M45 X 3
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element:
Spherical Plain Bearing
BS2-2214-2RS/VT143
Description
BS2-2214-2RS/VT143 SPHR ROLLER BRG ; NON-RETURNABLE DBL RW
Part # BS2-2214-2RS/VT143
BDI # 20482558
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing