7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
G1200KRRB
Description
G1200KRRB + COL INSERT BEARING ; 2" BORE IR WID 3.937" OD
Part # G1200KRRB + COL
BDI # 1356180
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561534
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row
Global Part Number GPN:
522164
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
E 2 3/16
Description
E 2 3/16 QD BUSHING ; 2-3/16" BORE 3.834" OD 2-5/8" LTB
Part # E 2 3/16
BDI # 608203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID
Global Part Number GPN:
464396
Bushing Series:
E
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Tapered Threaded Sleeve