1213 EKTN9/C3
Description
1213 EKTN9/C3 SELF ALIGNING BALL BRG ; 65MM BORE 120MM OD 23MM IR WD
Part # 1213 EKTN9/C3
BDI # 1418701
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
H 213
Description
H 213 BRG WITHDRAWAL SLEEVE ; NON-RETURNABLE 60MM BORE 40MM LTB
Part # H 213
BDI # 1419433
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Length Thru Bore - Inch:
1.575
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Tapered Threaded Sleeve
22314EJW33C3
Description
22314EJW33C3 SPHERICAL RLR BRG ; NON-RETURNABLE 70MM ID 150MM OD 51MM WD
Part # 22314EJW33C3
BDI # 1317256
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
R1 2 15/16
Description
R1 2 15/16 SPLIT TAPER BUSHING ; 2-15/16" BORE 4" OD 2.88" LTB
Part # 1070366
BDI # 326627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Global Part Number GPN:
459083
Bushing Series:
R1