1213 EKTN9/C3

COMPARE

1213 EKTN9/C3

Description
1213 EKTN9/C3 SELF ALIGNING BALL BRG ; 65MM BORE 120MM OD 23MM IR WD

SKF

Part # 1213 EKTN9/C3

BDI # 1418701

Features

Enclosure: Open
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2211 EKTN9/C3

COMPARE

2211 EKTN9/C3

Description
2211 EKTN9/C3 SELF ALIGNING BALL BRG ; 55MM IDX100MM ODX25MM WID OPEN

SKF

Part # 2211 EKTN9/C3

BDI # 1421549

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2313 K/C3

COMPARE

2313 K/C3

Description
2313 K/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE

SKF

Part # 2313 K/C3

BDI # 1419105

Features

Enclosure: Open
Outer Race Width - Millimeter: 48
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY