22212 E
Description
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Part # 22212 E
BDI # 1418884
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22212 E/C3
Description
22212 E/C3 SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Part # 22212 E/C3
BDI # 1421695
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22314 E
Description
22314 E SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT
Part # 22314 E
BDI # 1416240
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7310 BECBY
Description
7310 BECBY ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 27MM WD
Part # 7310 BECBY
BDI # 1265758
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257586
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7315 BECBY
Description
7315 BECBY ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBY
BDI # 1265764
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257525
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)