50BS23 X 2-1/8 KW SS
Description
50BS23 X 2-1/8 KW SS SPROCKET ; 50 ANSI 23 TEETH 2-1/8" BORE
Part # 50BS23 X 2-1/8 KW SS
BDI # 24709530
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore