7315 BECBM
Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBM
BDI # 1421324
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257527
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
61814-2RS1
Description
61814-2RS1 DEEP GROOVE BALL BRG ; 70MM BORE 90MM OD 10MM WD
Part # 61814-2RS1
BDI # 1420918
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2128
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6012LLUC3/EM
Description
6012LLUC3/EM DEEP GROOVE BALL BEARING ; 60MM IDX95MM ODX18MM W DOUBLE SEALED
Part # 6012LLUC3/EM
BDI # 17143562
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6013DDU
Description
6013DDU DEEP GROOVE BALL BRG ; 65MM BOREX100MM ODX18MM W 1-ROW
Part # 6013DDU
BDI # 1412833
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61810
Description
61810 DEEP GROOVE BALL BRG ; NON-RETURNABLE 50MM IDX65MM ODX7MM WD
Part # 61810
BDI # 1418406
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2816
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No