Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
31.75
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
66.675
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563453
Mounting Method:
Concentric Collar
4595-2
Description
4595-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1.581" WD
Part # 4595-20024
BDI # 1343692
Features
Component:
Cone
Width - Millimeter:
40.157
Inch - Metric:
Inch
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Global Part Number GPN:
646984
Precision Class:
Standard
Width - Inch:
1.581
Basic Number:
4595
3020 X 2-7/16-KW
Description
3020 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 4-1/4" OD 2" LTB
Part # 117125
BDI # 256165
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
374895
Bushing Series:
3020
MFC-32
Description
MFC-32 FLANGE CARTRIDGE BEARING UNIT ; 2" BORE 5.4" BOLT CIRCLE 4 HOLE
Part # 701806
BDI # 347986
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
19340
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SFT-35
Description
SFT-35 FLANGE BEARING UNIT ; 2-3/16" BORE 7.3" BOLT CIRCLE 2 HOLE
Part # 700563
BDI # 351916
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
16973
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184