Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Spherical | Reduced Diameter Insert | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
111.125
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
UCFX13-208D1
Description
UCFX13-208D1 FLANGED BLOCK BEARING ; 2.5IN BORE INSERT TYPE
Part # UCFX13-208D1
BDI # 1233796
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.6
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
552733
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
211
SY 2.7/16 TF/W64
Description
SY 2.7/16 TF/W64 PILLOW BLOCK BALL BRG ; 61.913MM IDX65.1MM WX138MM H 2B
Part # SY 2.7/16 TF/W64
BDI # 21522268
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Solid Oil
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85