Page 1 of 4

Next

Compare
SB 22212 C3 W33 SS

COMPARE

SB 22212 C3 W33 SS

Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM

MCGILL

Part # 0312066000

BDI # 344352

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3030 X 2-7/16-KW

COMPARE

3030 X 2-7/16-KW

Description
3030 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 4-1/4" OD 3" LTB

DODGE

Part # 117028

BDI # 256104

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 76.2
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Keyway on ID
Global Part Number GPN: 460189
Bushing Series: 3030

Price Inventory : In stock
Loading Price
QTY
NU415MAC3

COMPARE

NU415MAC3

Description
NU415MAC3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NU415MAC3

BDI # 1369289

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
11SC-H X 2 3/8

COMPARE

11SC-H X 2 3/8

Description
11SC-H X 2 3/8 SPACER HUB ; 2-3/8" BORE 5-1/4" OD

DODGE

Part # 022474

BDI # 240526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SF X 2-7/16-KW

COMPARE

SF X 2-7/16-KW

Description
SF X 2-7/16-KW QD BUSHING ; QD BAGUE

DODGE

Part # 120479

BDI # 257336

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Keyway on ID
Global Part Number GPN: 460801
Bushing Series: SF

Price Inventory : Available to order
Loading Price
QTY