9S 2-1/8

COMPARE

9S 2-1/8

Description
9S 2-1/8 ELASTOMERIC COUPLING HUB

TB WOODS

Part # 9S218

BDI # 988183

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY