Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257547
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
22215EAE4C3
Description
22215EAE4C3 SPHERICAL ROLLER BRG ; 75MM BOREX130MM ODX31MM W
Part # 22215EAE4C3
BDI # 1184054
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5310CZZG
Description
MRC.5310CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5310CZZG
BDI # 663016
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256412
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
NUP2213ET
Description
NUP2213ET CYLINDRICAL ROLLER BRG ; 65MM BOREX120MM ODX31MM W 1-ROW
Part # NUP2213ET
BDI # 1413349
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Global Part Number GPN:
452061
Number of Rows of Rollers:
Single Row
558A-2
Description
558A-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Part # 558A-20024
BDI # 1346688
Features
Component:
Cone
Width - Millimeter:
36.678
Inch - Metric:
Inch
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
649009
Precision Class:
Standard
Width - Inch:
1.444
Basic Number:
558A