7215-B-XL-TVP-UO

COMPARE

7215-B-XL-TVP-UO

Description
7215-B-XL-TVP-UO X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 130MM

FAG

Part # 7215-B-XL-TVP-UO

BDI # 1151806

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235511
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY