6210
Description
6210 DEEP GROOVE BALL BRG ; 50MM BOREX90MM ODX20MM W SR OPEN 1-ROW
Part # 6210
BDI # 1412480
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4955
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6011-2RS1/C3
Description
6011-2RS1/C3 DEEP GROOVE BALL BRG ; 55MM BORE 90MM OD 18MM WD SR 2 SEALS
Part # 6011-2RS1/C3
BDI # 1419036
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6310-2Z/C3
Description
6310-2Z/C3 DEEP GROOVE BALL BRG ; 50MM BORE 110MM OD 27MM WD SR 2 MTL SHL
Part # 6310-2Z/C3
BDI # 1419072
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2293
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6210-2RS1
Description
6210-2RS1 DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 6210-2RS1
BDI # 1421538
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1908
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6014-2RS1
Description
6014-2RS1 DEEP GROOVE BALL BRG ; 70MM BORE 110MM OD 20MM WD
Part # 6014-2RS1
BDI # 1421460
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1927
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No