M274149TD-90040
Description
M274149TD-90040 ; 24IN OD TAPERED ROLLER BEARING
Part # M274149TD-90040
BDI # 1366201
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
501.65
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | Tapered Bore
Global Part Number GPN:
657392
Assembly Components:
M274149TD (1) | M274110 (2)
Basic Number:
M274149
Precision Class:
Standard
NCF18/500V
Description
NCF18/500V CYLINDRICAL ROLLER BRG ; CRB 24-36 OD TIMKEN SINGLE ROW
Part # NCF18/500V
BDI # 1367771
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565184
Number of Rows of Rollers:
Single Row
231/500KYMBW906A
Description
231/500KYMBW906A SPHERICAL RLR BRG
Part # 231/500KYMBW906A
BDI # 1318301
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/500YMBW507C08
Description
231/500YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 231/500YMBW507C08
BDI # 20054300
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
232/500KYMBW906A
Description
232/500KYMBW906A SPHERICAL RLR BRG
Part # 232/500KYMBW906A
BDI # 20054647
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing