NU10/560-TB-M1
Description
NU10/560-TB-M1 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 560MM ID X 820MM OD
Part # NU10/560-TB-M1
BDI # 1163056
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU10/560-TB-M1-C3
Description
NU10/560-TB-M1-C3 CYL ROLLER BEARING ; POR NON RETURNABLE
Part # NU10/560-TB-M1-C3
BDI # 24860354
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ29/560-M1
Description
NJ29/560-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Part # NJ29/560-M1
BDI # 24860174
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No