H80B18 X 2-1/4
Description
80B18H X 2-1/4 SPROCKET ; 6.271" OD X 1-5/8" LTB X 1" P STEEL
Part # H80B18 X 2-1/4
BDI # 21462992
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H100B18F X 2-1/4
Description
H100B18F X 2-1/4 ROLLER CHAIN SPROCKET ; 7.839" OD X 1-3/4" LTB STD KW & 2-SS
Part # H100B18F X 2-1/4
BDI # 21558587
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
D120B18H X 2-1/4
Description
D120B18H X 2-1/4 SPROCKET ; 1-1/2" PITCH 2-1/4" BORE 18-TEETH
Part # D120B18H X 2-1/4
BDI # 21542432
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
HD80B18F X 2-1/4
Description
HD80B18 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 18 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B18F X 2-1/4
BDI # 21972953
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
D100B18H X 2-1/4
Description
D100B18H X 2-1/4 SPROCKET ; 7.839" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B18H X 2-1/4
BDI # 21463075
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore